LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

WINDSHIELD WASHER FLUID, Concentrated, 18.9 L

892.332189 - UNSPSC 47131824
0892332189083 1
WINDSHIELD WASHER FLUID, Concentrated, 18.9 L WINDSHIELD WASHER FLUID, Concentrated, 18.9 L
WINDSHIELD WASHER FLUID, Concentrated, 18.9 L

Delivery

In stock delivery from our warehouses.

Window cleaner with antifreeze for the windshield washer system

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 6:25 PM.

Product Details

Attribute Value
Contents 18.9 L
EAN 4045989656929

Features

Improved frost protection
Outstanding, improved cleaning performance
Easy-to-clean effect

Benefits & Advantage

Reliably and effectively prevents freezing of window and headlight washer system
Crystal-clear vision with winter dirt such as road salt film and oily road dirt
The even, thin wetting of the window enables easy cleaning
Lasting cleaning, as dirt then cannot adhere as quickly

Instructions

When these recommended dilution ratios are followed the resultant fluid products will meet or exceed the federal specifications outlined by the National Standard of Canada, specifically Canadian General Standards Board (CGSB) publications CAN2-3.532-M85, titled Antifreeze, Windshield Washer, Methanol

Notices

Do not use full strength! Always dilute with water! This information is only a recommendation based on our experience. Preliminary testing required

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like